Stainless Worm Drive Clamps 13-38mm, 4PK

  • Mfr # 114-6416

  • Zoro # G315657767


product price:  $25.45
/pk 4, $6.36/ea

Key Features

Color
Silver
Min. Clamp Dia.
1/2 in
Material
Stainless Steel
Clamp Type
Worm Gear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-6416
Zoro #
G315657767
UPC #
643380955012
Country of Origin
United States

Dimensions

Min. Clamp Dia.
1/2 in

Details

Color
Silver
Material
Stainless Steel
Clamp Type
Worm Gear

Description

1/2 Inch To 1-1/2 Inch Clamping Range; Worm Gear Style; Stainless Steel; Pack Of 4


  • Made Of Marine Grade, 316 High Nickel Content Stainless Steel
  • Clamps Are Perfect For All Powersports Applications
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.