Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Worm Drive Clamps 7-17mm, 4PK

  • Mfr # 114-6405

  • Zoro # G515657567


product price: $16.25
/pk 4, $4.06/ea

Key Features

Color
Silver
Material
Stainless Steel
Clamp Type
Worm Gear
Min. Clamp Dia.
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-6405
Zoro #
G515657567
UPC #
643380954961
Country of Origin
United States

Dimensions

Min. Clamp Dia.
0.27 in

Details

Color
Silver
Material
Stainless Steel
Clamp Type
Worm Gear

Description

0.27 Inch To 0.66 Inch Clamping Range; Worm Gear Style; Stainless Steel; Pack Of 4


  • Made Of Marine Grade, 316 High Nickel Content Stainless Steel
  • Clamps Are Perfect For All Powersports Applications
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.