Zoro Homepage

Tire Iron With Rim Protector, 380mm

  • Mfr # 041-4330

  • Zoro # G215836248


product price: $35.45
/ea

Key Features

Length
15 in
Type
Tapered Curved End
Color
Silver
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041-4330
Zoro #
G215836248
UPC #
643380961648
Country of Origin
Taiwan, Province of China

Dimensions

Length
15 in

Details

Type
Tapered Curved End
Color
Silver
Finish
Zinc Plated

Description

Tire Iron; Tapered And Curved Ends; 15 Inch Length; Drop Forged Zinc Plated; With Plastic Rim Protector; Single


  • 15 Inch Long, Drop Forged And Zinc Plated, Tapered And Curved Ends
  • Special Design With Bonded Plastic On One Side To Protect Rims From Damage
  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.