Zoro Homepage

Warning Light

  • Mfr # 611-0311

  • Zoro # G615836664


product price: $47.69
/ea

Key Features

Includes
Cigarette Lighter Plug
Type
LED
Shape
Round
Overall Height
4 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-0311
Zoro #
G615836664
UPC #
736373988132
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 in
Overall Diameter
5-1/4 in

Details

Includes
Cigarette Lighter Plug
Type
LED
Shape
Round
Voltage
12 V
Lens Color
Amber
Style
Beacon
Mount Type
Magnet Mount

Description

LED; Beacon Light; Amber Lens; Coiled Power Wire With Cigarette Lighter


  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Designed Specifically For Powersport Applications
  • Made In USA
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.