Zoro Homepage

Winch Cable

  • Mfr # 700-4150

  • Zoro # G215657652


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Synthetic
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-4150
Zoro #
G215657652
UPC #
643380963789
Country of Origin
China

Dimensions

Length
50 ft

Details

Material
Synthetic

Description

7800 Pound Capacity; 1/4 Inch Diameter x 50 Foot Length; Synthetic Rope; Green; Loop On Each End


  • Pre-Stretched, Heat-Treated Synthetic Fiber For Ultimate Tensile Strength
  • Tube Thimble Made Of Heavy-Duty Stainless Steel, Providing Superior Eye Protection
  • High Heat-Resistant Sleeve On The Pull End Offers Added Protection Against Chafe And Wear
  • Additional Protective Sleeve On The Drum End Guards Against Drum Heat And Abrasion, Also Indicating The Holding Point Of Line On The Drum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.