
Wire Hose Clamp 3/8 Od, 150PK
Mfr # 111-1700
Zoro # G515657642
product price: $66.85
/pk 150, $0.45/eaKey Features
Color
Silver
Min. Clamp Dia.
3/8 in
Material
Steel
Clamp Type
Double Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111-1700
Zoro #
G515657642
UPC #
643380954695
Country of Origin
United States
Dimensions
Min. Clamp Dia.
3/8 in
Details
Color
Silver
Material
Steel
Clamp Type
Double Wire
Description
3/8 Inch Clamping Range; Double Wire Style; Zinc Plated Steel; Pack Of 150
- Constructed From Zinc Plated Steel
- Offer Exact OEM Style Replacement
- Designed Specifically For Powersport Applications
- Easy To Install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.