Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Hose Clamps Assorted, 15PK

  • Mfr # 111-1511

  • Zoro # G315657675


product price: $14.15
/pk 15, $0.94/ea

Key Features

Material
Steel
Clamp Type
Double Wire
Color
Silver
Min. Clamp Dia.
5/16 in/ 3/8 in/ 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-1511
Zoro #
G315657675
UPC #
643380954664
Country of Origin
United States

Dimensions

Min. Clamp Dia.
5/16 in/ 3/8 in/ 7/16 in

Details

Material
Steel
Clamp Type
Double Wire
Color
Silver

Description

5/16 Inch/ 3/8 Inch/ 7/16 Inch Clamping Range; Double Wire Style; Zinc Plated Steel; Pack Of 15; 5 Pieces Of Each Size; Assorted Pack


  • Constructed From Zinc Plated Steel
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.