Zoro Homepage

Wire Loom

  • Mfr # 801-1400

  • Zoro # G715657756


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Corrugated Tubing Length
6 ft
Corrugated Tubing Fitting Material
Nylon
Corrugated Tubing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-1400
Zoro #
G715657756
UPC #
643380962928
Country of Origin
Canada

Dimensions

Corrugated Tubing Length
6 ft

Details

Corrugated Tubing Fitting Material
Nylon
Corrugated Tubing Color
Black

Description

Black; 3/8 Inch Diameter Tubing x 6 Foot Length


  • Protects Cables From Abrasion, Puncture, Vibration, Automotive Fluids And Friction
  • Takes A Mess Of Cables And Wraps Them Into A Clean And Neat Bundle
  • Ensures Precise Fit And Function
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.