Zoro Homepage

Shatter Resistant Ringbinder Ruler, 12''/30cm, 25PK

  • Mfr # 13105

  • Zoro # G113311922


product price: $34.99
/pk 25, $1.40/ea

Key Features

Material
Plastic
Includes
25 Ruler
Color
Blue, Green, Gray (no color choice)
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13105
Zoro #
G113311922
UPC #
194629123162
Country of Origin
China

Details

Material
Plastic
Includes
25 Ruler
Color
Blue, Green, Gray (no color choice)
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

Classic 12 / 30cm Ringbinder ruler, now made safer with shatter-resistant material! Unlike standard rulers that create dangerous shards of plastic when bent or broken, our shatter-resistant material is much safer if the ruler is broken, making it ideal for young students. And the translucent body means you can easily see what you are measuring for better accuracy with both Metric and'' graduations printed clearly on the ruler. Integrated ringbinder holes and a large hang hole make this ruler easy to transport and store! Sold as a pack of 25 in assorted colors: Teal, Blue and Gray no color choice.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.