Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shatter Resistant Ruler 6''/15cm, 50PK

  • Mfr # 13107

  • Zoro # G813311864


product price: $38.15
/pk 50, $0.76/ea

Key Features

Material
Plastic
Includes
50 Rulers
Color
Blue, Green, Gray (no color choice)
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13107
Zoro #
G813311864
UPC #
194629123186
Country of Origin
China

Details

Material
Plastic
Includes
50 Rulers
Color
Blue, Green, Gray (no color choice)
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

Classic 6 / 15cm ruler, now made safer with shatter-resistant material! Unlike standard rulers that create dangerous shards of plastic when bent or broken, our shatter-resistant material is much safer if the ruler is broken, making it ideal for young students. And the translucent body means you can easily see what you are measuring for better accuracy with both Metric and'' graduations printed clearly on the ruler. Integrated hang hole make this ruler easy to transport and store! Sold as a pack of 50 in assorted colors: Teal, Blue and Gray no color choice.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.