Zoro Homepage

Standard Protractor, 180-Degree, 6'', 25PK

  • Mfr # 13106

  • Zoro # G113338981


product price: $36.69
/pk 25, $1.47/ea

Key Features

Color
Clear
Material
Plastic
Includes
25 Protractor
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13106
Zoro #
G113338981
UPC #
194629123179
Country of Origin
China

Details

Color
Clear
Material
Plastic
Includes
25 Protractor
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

The classic school protractor! This 180 degree protractor is made of crystal clear plastic construction so you can easily see the angle you're drawing, and features 6 and 10cm rulers for easy measuring. Integrated centering hole is easy to set at the angle start point, and the angle graduations allow you to measure angles right to left or left to right. Protractor edge features beveled edges for clean, accurate lines! Sold as a pack of 25 protractors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.