This item is Discontinued.

This item is Discontinued.
23298 11 in. Dia. Cadmium Plated Single Diaphragm Power Brake Booster for CPP; Wilwood; Baer (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23298
Zoro #
G104074508
UPC #
802269389342
Country of Origin
China
Description
Helix has designed these parts as a direct bolt on using OEM specifications. No need to look anywhere else unless you like to waste your time. just bolt on and go. Includes everything you will need to help convert your old car or truck to power Disc Brakes.
Compatibility- CPP, Wilwood, Baer
- Diaphragm Type: Single
- Diameter: 11 in.
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.