Zoro Homepage

Vellum Paper Pad, 100% Rag, 11in x 17in, 50 Sheets

  • Mfr # 37106

  • Zoro # G4112924


product price: $34.69
/ea

Key Features

Color
White
Recommended Grade
Grade 6+
Recommended Age
12+ Years
Includes
1 Paper Pad
Material
100% cotton rag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37106
Zoro #
G4112924
UPC #
79252371060
Country of Origin
United States

Details

Color
White
Recommended Grade
Grade 6+
Recommended Age
12+ Years
Includes
1 Paper Pad
Material
100% cotton rag

Description

High-quality 16 lb. 11" x 17" Vellum pad is perfect for technical drawing, tracing, blueprints and more! The 50 page pad features 100% Rag fiber with medium transparency and tear-resistant sheets. Smooth finish takes graphite, pen and ink well! Acid-free paper pads feature a thick cardboard backer to avoid bending and warpage during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.