Zoro Homepage

5750411 Driving- Fog Light

  • Mfr # H57-5750411

  • Zoro # G815767645


product price: $78.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H57-5750411
Zoro #
G815767645
UPC #
760687107835
Country of Origin
China

Description

Features -Impact resistant reinforced abs housing -Bonded glass lens -Aluminum vapor coated reflector -Great standard for most auxiliary lighting applications Specification -Light type - Driving light -Shape - Round -Height - 2.64 in. -Mounting style - Universal stud mount with pivoting bracket -Bulb type - H3 halogen -Wattage - 55 watts -Lens color - Clear -Bulb color - Clear -Housing finish - Chrome plated -Housing color - Black -Housing material - Abs plastic -Lens material - Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.