Zoro Homepage

Accelerator Pedal Position Sensor

  • Mfr # 933966661

  • Zoro # G216484196


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
6
Transmission Type
Automatic Transmission
Application
2011-2024 Dodge | Jeep Durango | Grand Cherokee | Grand Cherokee WK
Height
3.5 in
Width
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933966661
Zoro #
G216484196
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.5 in
Width
8.1 in
Length
15.7 in

Details

Number of Pins
6
Transmission Type
Automatic Transmission
Application
2011-2024 Dodge | Jeep Durango | Grand Cherokee | Grand Cherokee WK
Item
Accelerator Pedal Sensor

Description

Ensure your vehicle's performance remains consistent with the HELLA Accelerator Pedal Sensor. Engineered with a compact design, it easily adapts to various vehicle layouts, ensuring seamless integration without compromising space. Crafted with high-quality materials, this sensor offers excellent durability and resistance to wear, guaranteeing a long service life. It delivers precise pedal position data, essential for accurate throttle control, contributing to smoother vehicle performance. The sensor's easy installation feature reduces downtime, making it a practical choice for reliable and efficient vehicle control. Trust HELLA's proven expertise and innovation for dependable performance, optimizing your vehicle's throttle responsiveness.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.