Zoro Homepage

ACCELERATOR PEDAL POSITION SENSOR

  • Mfr # 933966741

  • Zoro # G016484211


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Transmission Type
Automatic Transmission
Width
8.1 in
Number of Pins
6
Supplied Components
With Holding Frame
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933966741
Zoro #
G016484211
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8.1 in
Height
3.5 in
Length
15.7 in

Details

Transmission Type
Automatic Transmission
Number of Pins
6
Supplied Components
With Holding Frame
Item
Accelerator Pedal Sensor
Application
2012-2024 Ram 1500 | 1500 Classic | 2500 | 3500 | 4500 | 5500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.