Zoro Homepage

ACCELERATOR PEDAL SENSOR

  • Mfr # 10946001

  • Zoro # G116483954


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Terminals
6
Width
4.5 in
Transmission Type
Automatic Transmission
Height
15 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10946001
Zoro #
G116483954
UPC #
-
Country of Origin
Germany

Dimensions

Width
4.5 in
Height
15 in
Length
6.5 in

Details

Number of Terminals
6
Transmission Type
Automatic Transmission
Application
2000-2006 Mercedes-Benz CL500 | CL55 AMG | CL600 | CL65 AMG | S350 | S430 | S500 | S55 AMG | S600 | S65 AMG
Item
Accelerator Pedal Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.