Zoro Homepage

ACCELERATOR PEDAL SENSOR

  • Mfr # 10946011

  • Zoro # G716483958


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Transmission Type
Automatic Transmission
Number of Pins
6
Application
2010-2023 Audi | Volkswagen A3 | A3 Quattro | CC | Eos | Jetta | Passat | R8 | TT Quattro | TTS Quattro
Width
7.5 in
Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10946011
Zoro #
G716483958
UPC #
-
Country of Origin
Germany

Dimensions

Width
7.5 in
Length
11.2 in
Height
4.9 in

Details

Transmission Type
Automatic Transmission
Number of Pins
6
Application
2010-2023 Audi | Volkswagen A3 | A3 Quattro | CC | Eos | Jetta | Passat | R8 | TT Quattro | TTS Quattro
Item
Accelerator Pedal Sensor

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.