Zoro Homepage

ACCELERATOR PEDAL SENSOR

  • Mfr # 8496701

  • Zoro # G416483968


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Transmission Type
Manual Transmission
Length
11.2 in
Number of Pins
6
Height
9.8 in
Application
2010-2010 Volkswagen Beetle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8496701
Zoro #
G416483968
UPC #
-
Country of Origin
Mexico

Dimensions

Length
11.2 in
Height
9.8 in
Width
3 in

Details

Transmission Type
Manual Transmission
Number of Pins
6
Application
2010-2010 Volkswagen Beetle
Item
Accelerator Pedal Sensor

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.