Zoro Homepage

Accessory Kit, brake caliper

  • Mfr # 355201431

  • Zoro # G816484183


product price: $39.89
/ea

Key Features

Height
0.8 in
Width
5.5 in
Application
2007-2019 BMW X4 | X5 | X6
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355201431
Zoro #
G816484183
UPC #
-
Country of Origin
Denmark

Dimensions

Height
0.8 in
Width
5.5 in
Length
6.7 in

Details

Item
Disc Brake Caliper Hardware Kit
Application
2007-2019 BMW X4 | X5 | X6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.