Zoro Homepage

Accessory Kit, brake shoes

  • Mfr # 355200291

  • Zoro # G316483846


product price: $17.15
/ea

Key Features

Length
6.7 in
Width
5.5 in
Application
2010-2023 Volkswagen Jetta | Polo | Saveiro | Vento
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355200291
Zoro #
G316483846
UPC #
-
Country of Origin
Denmark

Dimensions

Length
6.7 in
Width
5.5 in
Height
0.8 in

Details

Application
2010-2023 Volkswagen Jetta | Polo | Saveiro | Vento
Item
Drum Brake Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.