Zoro Homepage

Accessory Kit, brake shoes

  • Mfr # 355200901

  • Zoro # G316483860


product price: $15.19
/ea

Key Features

Width
5.5 in
Height
0.8 in
Length
6.7 in
Application
2003-2018 Smart City-Coupe | Fortwo | Roadster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355200901
Zoro #
G316483860
UPC #
-
Country of Origin
Denmark

Dimensions

Width
5.5 in
Height
0.8 in
Length
6.7 in

Details

Item
Drum Brake Hardware Kit
Application
2003-2018 Smart City-Coupe | Fortwo | Roadster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.