Zoro Homepage

AIR MASS FLOW METER

  • Mfr # 9142341

  • Zoro # G516484131


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Pipe-Neck
Number of Pins
3
Application
2001-2006 BMW 330Ci | 330i | 330xi | 530i | X5 | Z3
Length
5.6 in
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142341
Zoro #
G516484131
UPC #
-
Country of Origin
China

Dimensions

Length
5.6 in
Width
3.7 in
Height
4.9 in

Details

Mounting Type
Pipe-Neck
Number of Pins
3
Application
2001-2006 BMW 330Ci | 330i | 330xi | 530i | X5 | Z3
Item
Mass Air Flow Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.