Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIR MASS SENSOR

  • Mfr # 358095241

  • Zoro # G116484210


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Seal
Mounting Type
Bolted
Width
3 in
Height
3 in
Number of Pins
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358095241
Zoro #
G116484210
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Height
3 in
Length
3.6 in

Details

Item
Mass Air Flow Sensor
Supplied Components
With Seal
Mounting Type
Bolted
Number of Pins
5
Application
2015-2020 Toyota | Volvo Mirai | S60 | S60 Cross Country | S80 | V60 | V60 Cross Country | XC60 | XC70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.