Zoro Homepage

AIR MASS SENSOR

  • Mfr # 358095281

  • Zoro # G116484265


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Application
2017-2024 Audi | Volkswagen A3 | A4 | Arteon | Beetle | Passat | Tiguan
Mounting Type
Pipe-Neck
Number of Pins
4
Supplied Components
Without Gasket/Seal
Height
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358095281
Zoro #
G116484265
UPC #
-
Country of Origin
China

Dimensions

Height
4.9 in
Length
5.6 in
Width
3.7 in

Details

Application
2017-2024 Audi | Volkswagen A3 | A4 | Arteon | Beetle | Passat | Tiguan
Mounting Type
Pipe-Neck
Number of Pins
4
Supplied Components
Without Gasket/Seal
Item
Mass Air Flow Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.