Zoro Homepage

AIR MASS SENSOR

  • Mfr # 358095311

  • Zoro # G216484172


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Pipe-Neck
Number of Pins
4
Supplied Components
Without Gasket/Seal
Height
4.9 in
Application
2014-2017 Mercedes-Benz Sprinter 2500 | Sprinter 3500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358095311
Zoro #
G216484172
UPC #
-
Country of Origin
China

Dimensions

Height
4.9 in
Width
3.7 in
Length
5.6 in

Details

Mounting Type
Pipe-Neck
Number of Pins
4
Supplied Components
Without Gasket/Seal
Application
2014-2017 Mercedes-Benz Sprinter 2500 | Sprinter 3500
Item
Mass Air Flow Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.