Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIR MASS SENSOR

  • Mfr # 358095381

  • Zoro # G316484195


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
5.6 in
Height
6.6 in
Mounting Type
Pipe-Neck
Width
5 in
Number of Pins
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358095381
Zoro #
G316484195
UPC #
-
Country of Origin
China

Dimensions

Length
5.6 in
Height
6.6 in
Width
5 in

Details

Mounting Type
Pipe-Neck
Item
Mass Air Flow Sensor
Number of Pins
5
Supplied Components
Without Gasket/Seal
Application
2009-2016 Audi | Volkswagen A6 Quattro | A7 Quattro | Q5 | Q7 | Touareg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.