AIR MASS SENSOR
Mfr # 358095401
Zoro # G616484185
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
5
Mounting Type
Pipe-Neck
Width
5 in
Height
6.6 in
Supplied Components
Without Gasket/Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358095401
Zoro #
G616484185
UPC #
-
Country of Origin
China
Dimensions
Width
5 in
Height
6.6 in
Length
5.6 in
Details
Number of Pins
5
Mounting Type
Pipe-Neck
Item
Mass Air Flow Sensor
Supplied Components
Without Gasket/Seal
Application
2002-2009 Audi | Volkswagen A3 Quattro | Eos | Passat | R32 | Touareg | TT Quattro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.