
AIR MASS SENSOR
Mfr # 358095721
Zoro # G816484060
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Bolted
Number of Pins
5
Height
4.9 in
Width
3.7 in
Housing Type
Without Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358095721
Zoro #
G816484060
UPC #
-
Country of Origin
China
Dimensions
Height
4.9 in
Width
3.7 in
Length
3.7 in
Details
Mounting Type
Bolted
Number of Pins
5
Item
Mass Air Flow Sensor
Housing Type
Without Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.