Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIR MASS SENSOR

  • Mfr # 358166121

  • Zoro # G116484067


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bolted
Number of Pins
3
Length
3.7 in
Height
4.9 in
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358166121
Zoro #
G116484067
UPC #
-
Country of Origin
China

Dimensions

Length
3.7 in
Height
4.9 in
Width
3.7 in

Details

Mounting Type
Bolted
Item
Mass Air Flow Sensor
Number of Pins
3
Application
1996-2004 Nissan Frontier | Pickup | Xterra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.