Zoro Homepage

AIR MASS SENSOR

  • Mfr # 7.28342.19.0

  • Zoro # G116483923


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Height
2.4 in
Operating Mode
Electric
Width
2.4 in
Application
2008-2016 Land Rover | Volvo LR4 | Range Rover | Range Rover Sport | S60 | S80 | V60 | XC60 | XC70
Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.28342.19.0
Zoro #
G116483923
UPC #
-
Country of Origin
Japan

Dimensions

Height
2.4 in
Width
2.4 in
Length
3.7 in

Details

Operating Mode
Electric
Application
2008-2016 Land Rover | Volvo LR4 | Range Rover | Range Rover Sport | S60 | S80 | V60 | XC60 | XC70
Voltage
12 V
Item
Mass Air Flow Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.