Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIR MASS SENSOR

  • Mfr # 9149121

  • Zoro # G316484058


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Height
4.9 in
Number of Pins
5
Mounting Type
Pipe-Neck
Application
1998-2006 Mercedes-Benz C240 | C280 | C32 AMG | C320 | CLK320 | E320 | ML320 | ML350 | S350 | SLK32 AMG | SLK320
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9149121
Zoro #
G316484058
UPC #
-
Country of Origin
China

Dimensions

Height
4.9 in
Width
4.5 in
Length
7.5 in

Details

Number of Pins
5
Mounting Type
Pipe-Neck
Application
1998-2006 Mercedes-Benz C240 | C280 | C32 AMG | C320 | CLK320 | E320 | ML320 | ML350 | S350 | SLK32 AMG | SLK320
Item
Mass Air Flow Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.