Zoro Homepage

AIR MASS SENSOR MERCEDES-BENZ

  • Mfr # 358095271

  • Zoro # G116484258


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Pipe Socket
Number of Pins
4
Pipe socket mounting diameter [in]
3.23
Application
2013-2017 Mercedes-Benz GLE300d | GLK250 | ML250
Mounting Type
Pipe-Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358095271
Zoro #
G116484258
UPC #
-
Country of Origin
China

Dimensions

Pipe socket mounting diameter [in]
3.23
Height
4.9 in
Width
3.7 in
Length
5.6 in

Details

Supplied Components
With Pipe Socket
Number of Pins
4
Application
2013-2017 Mercedes-Benz GLE300d | GLK250 | ML250
Mounting Type
Pipe-Neck
Item
Mass Air Flow Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.