Zoro Homepage

BATTERY SENSOR IBS200X 3-PIN

  • Mfr # 10562901

  • Zoro # G316484409


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolted
Voltage
12 V
Application
2005-2016 BMW | Mini 328i | 525i | 525xi | 530i | 530xi | 545i | 550i | Cooper | Cooper Countryman | Cooper Paceman | X5 | X6
Length
7.5 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10562901
Zoro #
G316484409
UPC #
-
Country of Origin
Germany

Dimensions

Length
7.5 in
Width
4.5 in
Height
4.9 in

Details

Item
Battery Current Sensor
Mounting Style
Bolted
Voltage
12 V
Application
2005-2016 BMW | Mini 328i | 525i | 525xi | 530i | 530xi | 545i | 550i | Cooper | Cooper Countryman | Cooper Paceman | X5 | X6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.