Zoro Homepage

BLIND SPOT DETECTION

  • Mfr # 11719241

  • Zoro # G416484019


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Right Rear
Height
4.9 in
Width
3.7 in
Length
5.6 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11719241
Zoro #
G416484019
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.9 in
Width
3.7 in
Length
5.6 in

Details

Fitting Position
Right Rear
Item
Body Control Module
Voltage
12 V
Application
2015-2019 Volkswagen Beetle | e-Golf | Golf | Golf SportWagen | Jetta | Passat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.