
BLIND SPOT DETECTION
Mfr # 11719261
Zoro # G016483931
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Application
2015-2019 Volkswagen Beetle | e-Golf | Golf | Golf SportWagen | Jetta | Passat
Length
5.6 in
Width
3.7 in
Height
4.9 in
Fitting Position
Left Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11719261
Zoro #
G016483931
UPC #
-
Country of Origin
Germany
Dimensions
Length
5.6 in
Width
3.7 in
Height
4.9 in
Details
Application
2015-2019 Volkswagen Beetle | e-Golf | Golf | Golf SportWagen | Jetta | Passat
Item
Body Control Module
Fitting Position
Left Rear
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.