
Brake Caliper
Mfr # 355783741
Zoro # G016484129
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Brake Caliper Type
Fist-Type Caliper
Height
5.2 in
Application
2010-2019 Audi | Volkswagen A3 | Beetle | Golf | Jetta
Supplied Components
Without Holder
Material
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355783741
Zoro #
G016484129
UPC #
-
Country of Origin
China
Dimensions
Height
5.2 in
Width
6.4 in
Details
Brake Caliper Type
Fist-Type Caliper
Application
2010-2019 Audi | Volkswagen A3 | Beetle | Golf | Jetta
Supplied Components
Without Holder
Material
Aluminium
Item
Disc Brake Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.