Zoro Homepage

Brake Caliper

  • Mfr # 355784601

  • Zoro # G016484150


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
6.4 in
Supplied Components
Without Holder
Height
5.2 in
Brake Caliper Type
Fist-Type Caliper
Length
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355784601
Zoro #
G016484150
UPC #
-
Country of Origin
China

Dimensions

Width
6.4 in
Height
5.2 in
Length
8.6 in

Details

Supplied Components
Without Holder
Item
Disc Brake Caliper
Brake Caliper Type
Fist-Type Caliper
Application
2000-2006 Audi | Volkswagen Jetta | TT Quattro
Material
Aluminium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.