Zoro Homepage

Brake Caliper

  • Mfr # 355784641

  • Zoro # G316484096


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Brake Caliper Type
Fist-Type Caliper
Supplied Components
Without Holder
Material
Aluminium
Application
2005-2015 Audi | Volkswagen A3 | A3 Quattro | Eos | Golf | Jetta | Rabbit | TT Quattro
Length
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355784641
Zoro #
G316484096
UPC #
-
Country of Origin
China

Dimensions

Length
8.6 in
Width
6.4 in

Details

Brake Caliper Type
Fist-Type Caliper
Item
Disc Brake Caliper
Supplied Components
Without Holder
Material
Aluminium
Application
2005-2015 Audi | Volkswagen A3 | A3 Quattro | Eos | Golf | Jetta | Rabbit | TT Quattro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.