
Brake Caliper
Mfr # 355787291
Zoro # G816484343
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Height
6.3 in
Supplied Components
Without Holder
Length
10.2 in
Width
9.4 in
Material
Gray Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355787291
Zoro #
G816484343
UPC #
-
Country of Origin
China
Dimensions
Height
6.3 in
Length
10.2 in
Width
9.4 in
Details
Supplied Components
Without Holder
Material
Gray Cast Iron
Application
2010-2018 Mercedes-Benz Sprinter 2500
Brake Caliper Type
Fist-Type Caliper (2 Pistons)
Item
Disc Brake Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.