Zoro Homepage

Brake Caliper

  • Mfr # 355787301

  • Zoro # G016484303


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Brake Caliper Type
Fist-Type Caliper (2 Pistons)
Supplied Components
Without Holder
Application
2010-2018 Mercedes-Benz Sprinter 2500
Height
6.3 in
Width
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355787301
Zoro #
G016484303
UPC #
-
Country of Origin
China

Dimensions

Height
6.3 in
Width
9.4 in
Length
10.2 in

Details

Brake Caliper Type
Fist-Type Caliper (2 Pistons)
Supplied Components
Without Holder
Application
2010-2018 Mercedes-Benz Sprinter 2500
Item
Disc Brake Caliper
Material
Gray Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.