
Brake Caliper
Mfr # 355788951
Zoro # G616484284
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Height
5.2 in
Brake Caliper Type
Fist-Type Caliper
Application
1992-2008 BMW 318i | 318is | 318ti | 323Ci | 323i | 323is | 325Ci | 325i | 325is | 325xi | 328Ci | 328i | 328is | Z3 | Z4
Width
6.4 in
Material
Gray Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355788951
Zoro #
G616484284
UPC #
-
Country of Origin
China
Dimensions
Height
5.2 in
Width
6.4 in
Length
8.6 in
Details
Brake Caliper Type
Fist-Type Caliper
Application
1992-2008 BMW 318i | 318is | 318ti | 323Ci | 323i | 323is | 325Ci | 325i | 325is | 325xi | 328Ci | 328i | 328is | Z3 | Z4
Material
Gray Cast Iron
Supplied Components
Without Holder
Item
Disc Brake Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.