Zoro Homepage

Brake Caliper

  • Mfr # 355788961

  • Zoro # G316484287


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
Without Holder
Material
Gray Cast Iron
Brake Caliper Type
Fist-Type Caliper
Application
1992-2008 BMW 318i | 318is | 318ti | 323Ci | 323i | 323is | 325Ci | 325i | 325is | 325xi | 328Ci | 328i | 328is | Z3 | Z4
Width
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355788961
Zoro #
G316484287
UPC #
-
Country of Origin
China

Dimensions

Width
6.4 in
Height
5.2 in
Length
8.6 in

Details

Supplied Components
Without Holder
Material
Gray Cast Iron
Brake Caliper Type
Fist-Type Caliper
Application
1992-2008 BMW 318i | 318is | 318ti | 323Ci | 323i | 323is | 325Ci | 325i | 325is | 325xi | 328Ci | 328i | 328is | Z3 | Z4
Item
Disc Brake Caliper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.