
Brake Caliper
Mfr # 355789181
Zoro # G616484420
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Height
5.2 in
Length
8.6 in
Width
6.4 in
Application
2005-2019 Audi | Volkswagen A3 | A3 Quattro | Beetle | CC | Eos | Golf | GTI | Jetta | Passat | Rabbit | TT | TT Quattro
Supplied Components
Without Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355789181
Zoro #
G616484420
UPC #
-
Country of Origin
China
Dimensions
Height
5.2 in
Length
8.6 in
Width
6.4 in
Details
Application
2005-2019 Audi | Volkswagen A3 | A3 Quattro | Beetle | CC | Eos | Golf | GTI | Jetta | Passat | Rabbit | TT | TT Quattro
Supplied Components
Without Holder
Item
Disc Brake Caliper
Brake Caliper Type
Fist-Type Caliper
Material
Gray Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.