Zoro Homepage

Brake Caliper

  • Mfr # 355791491

  • Zoro # G816484022


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
Without Holder
Application
2004-2015 Mazda | Volvo 3 | 5 | C30 | C70 | S40 | V50
Brake Caliper Type
Fist-Type Caliper
Material
Gray Cast Iron
Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355791491
Zoro #
G816484022
UPC #
-
Country of Origin
China

Dimensions

Height
5.2 in
Width
6.4 in
Length
8.6 in

Details

Supplied Components
Without Holder
Application
2004-2015 Mazda | Volvo 3 | 5 | C30 | C70 | S40 | V50
Brake Caliper Type
Fist-Type Caliper
Material
Gray Cast Iron
Item
Disc Brake Caliper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.