Brake Caliper
Mfr # 355791501
Zoro # G516484063
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Application
2004-2015 Mazda | Volvo 3 | 5 | C30 | C70 | S40 | V50
Supplied Components
Without Holder
Height
5.2 in
Width
6.4 in
Material
Gray Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355791501
Zoro #
G516484063
UPC #
-
Country of Origin
China
Dimensions
Height
5.2 in
Width
6.4 in
Length
8.6 in
Details
Application
2004-2015 Mazda | Volvo 3 | 5 | C30 | C70 | S40 | V50
Supplied Components
Without Holder
Material
Gray Cast Iron
Brake Caliper Type
Fist-Type Caliper
Item
Disc Brake Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.