Zoro Homepage

Brake Drum

  • Mfr # 355301851

  • Zoro # G416483784


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Height
5.3 in
Length
10.9 in
Fitting Position
Rear Axle
Width
10.9 in
Application
2008-2016 Smart Fortwo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355301851
Zoro #
G416483784
UPC #
-
Country of Origin
China

Dimensions

Height
5.3 in
Length
10.9 in
Width
10.9 in

Details

Item
Brake Drum
Fitting Position
Rear Axle
Application
2008-2016 Smart Fortwo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.