Zoro Homepage

Brake Drum

  • Mfr # 355302561

  • Zoro # G916483826


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
12.8 in
Supplied Components
Without Wheel Hub, Wheel Studs & Wheel Bearing
Length
12.8 in
Height
6 in
Application
2011-2012 Volkswagen Jetta
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355302561
Zoro #
G916483826
UPC #
-
Country of Origin
China

Dimensions

Width
12.8 in
Length
12.8 in
Height
6 in

Details

Supplied Components
Without Wheel Hub, Wheel Studs & Wheel Bearing
Item
Brake Drum
Application
2011-2012 Volkswagen Jetta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.