Zoro Homepage

BRAKE LIGHT SWITCH

  • Mfr # 7666001

  • Zoro # G416484156


product price: $22.35
/ea

Key Features

Mounting Type
Clipped
Height
3.9 in
Number of Terminals
4
Operating Mode
Electric
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7666001
Zoro #
G416484156
UPC #
-
Country of Origin
Italy

Dimensions

Height
3.9 in
Width
1.6 in
Length
1.8 in

Details

Mounting Type
Clipped
Number of Terminals
4
Operating Mode
Electric
Voltage
12 V
Item
Brake Light Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.