
Brake pad C6024 for DODGE / FREIGHTLINER / MERCEDES-BENZ
Mfr # 355005521
Zoro # G716483972
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Thickness
20.9 mm
Height
3.3 in
Supplied Components
With Accessories & Brake Caliper Screws
Length
6.7 in
For Use With
incl. Wear Warning Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355005521
Zoro #
G716483972
UPC #
-
Country of Origin
Romania
Dimensions
Thickness
20.9 mm
Height
3.3 in
Length
6.7 in
Width
4.7 in
Details
Item
Disc Brake Pad Set
Supplied Components
With Accessories & Brake Caliper Screws
For Use With
incl. Wear Warning Contact
Application
2010-2021 Mercedes-Benz Metris | Sprinter 2500
Description
HELLA’s Low-Metallic brake pads are at the forefront of European vehicle braking systems. Engineered for high performance, our pads outshine other brands by optimizing for the lower hydraulic line pressure of major European cars. Unique features include superior heat dissipation and minimal brake dust. Experience confidence with every stop.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.